Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP208.1660

  • Zoro # G6616575


product price: $7.65
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Code
SP
Overall Length
1/2 in
Head Height
1/4 in
Head Dia.
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP208.1660
Zoro #
G6616575
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Head Height
1/4 in
Head Dia.
21/64 in
Outside Dia.
5/16 in
Size - Decimal
#19 - 0.1660
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
#19
Drill Size
#19

Details

Material - Machining
High Speed Steel
Bushing Code
SP
Item
Serrated Press-Fit Drill Bushing (SP)
Measurement System
Wire
Head Type
No
Head Material
High Speed Steel
Decimal Equivalent
0.1660
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.