Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP208.1820

  • Zoro # G6616785


product price: $7.65
/ea

Key Features

Inside Dia.
#14
Head Material
High Speed Steel
Drill Size
#14
Bushing Head Type
Headless
Decimal Equivalent
0.1820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP208.1820
Zoro #
G6616785
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#14
Drill Size
#14
Head Height
1/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Size - Decimal
#14 - 0.1820
Head Dia.
21/64 in
Overall Length
1/2 in

Details

Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1820
Rockwell Hardness
RC 60-65
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Heat Treatment
Through Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.