Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP208.1935

  • Zoro # G6617573


product price: $7.65
/ea

Key Features

Head Dia.
21/64 in
Decimal Equivalent
0.1935
Bushing Code
SP
Bushing Head Type
Headless
Head Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP208.1935
Zoro #
G6617573
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
21/64 in
Head Height
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
#10 - 0.1935
Overall Length
1/2 in
Drill Size
#10
Outside Dia.
5/16 in
Inside Dia.
#10

Details

Decimal Equivalent
0.1935
Bushing Code
SP
Bushing Head Type
Headless
Head Type
No
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Item
Serrated Press-Fit Drill Bushing (SP)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.