Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP2612.2187

  • Zoro # G6616505


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Decimal Equivalent
0.2187
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Material
High Speed Steel
Rockwell Hardness
RC 60-65
Head Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2612.2187
Zoro #
G6616505
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
3/8 in
Drill Size
13/64 in
Inside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Size - Decimal
0.2187 in - 0.2187
Head Dia.
27/64 in
Overall Length
3/4 in

Details

Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.2187
Head Material
High Speed Steel
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Bushing Code
SP
Head Type
No
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Measurement System
Fractional Inch

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.