Serrated Press-Fit Drill Bushing (SP)
Mfr # SP2612.2500
Zoro # G6618212
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Bushing Head Type
Headless
Inside Dia.
E
Decimal Equivalent
0.2500
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP2612.2500
Zoro #
G6618212
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
E
Size - Decimal
E - 0.2500
Overall Length
3/4 in
Drill Size
E
Outside Dia.
13/32 in
Head Height
3/8 in
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Bushing Head Type
Headless
Decimal Equivalent
0.2500
Head Material
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Measurement System
Letter
Head Type
No
Material - Machining
High Speed Steel
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.