Serrated Press-Fit Drill Bushing (SP)
Mfr # SP2616.1910
Zoro # G6619892
product price: $8.55
/eaKey Features
Rockwell Hardness
RC 60-65
Head Type
No
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
#11- 0.1910
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP2616.1910
Zoro #
G6619892
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
#11- 0.1910
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#11
Overall Length
1 in
Head Height
1/2 in
Drill Size
#11
Head Dia.
27/64 in
Outside Dia.
13/32 in
Details
Rockwell Hardness
RC 60-65
Head Type
No
Head Material
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Decimal Equivalent
0.1910
Heat Treatment
Through Hardened
Item
Serrated Press-Fit Drill Bushing (SP)
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Bushing Head Type
Headless
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.