Serrated Press-Fit Drill Bushing (SP)
Mfr # SP264.2500
Zoro # G6617607
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Head Height
1/8 in
Head Type
No
Overall Length
1/4 in
Head Dia.
27/64 in
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP264.2500
Zoro #
G6617607
UPC #
-
Country of Origin
Multiple
Dimensions
Head Height
1/8 in
Overall Length
1/4 in
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
E - 0.2500
Drill Size
E
Inside Dia.
E
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Head Type
No
Item
Serrated Press-Fit Drill Bushing (SP)
Measurement System
Letter
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2500
Head Material
High Speed Steel
Bushing Code
SP
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.