Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP265.1990

  • Zoro # G6617196


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material - Machining
High Speed Steel
Head Type
No
Bushing Head Type
Headless
Drill Size
#8
Size - Decimal
#8 - 0.1990
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP265.1990
Zoro #
G6617196
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#8
Size - Decimal
#8 - 0.1990
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Height
5/32 in
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
#8
Outside Dia.
13/32 in
Overall Length
5/16 in

Details

Material - Machining
High Speed Steel
Head Type
No
Bushing Head Type
Headless
Bushing Code
SP
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1990
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Measurement System
Wire
Item
Serrated Press-Fit Drill Bushing (SP)

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.