Serrated Press-Fit Drill Bushing (SP)
Mfr # SP268.2031
Zoro # G6618063
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Bushing Code
SP
Head Type
No
Head Dia.
27/64 in
Head Height
1/4 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP268.2031
Zoro #
G6618063
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
27/64 in
Head Height
1/4 in
Inside Dia.
13/64 in
Drill Size
13/64 in
Overall Length
1/2 in
Size - Decimal
13/64 in - 0.2031
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Outside Dia.
13/32 in
Details
Bushing Code
SP
Head Type
No
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.2031
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.