Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP268.2170

  • Zoro # G6616837


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material - Machining
High Speed Steel
Head Height
1/4 in
Head Material
High Speed Steel
Outside Dia.
13/32 in
Head Dia.
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP268.2170
Zoro #
G6616837
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
1/4 in
Outside Dia.
13/32 in
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/64 in
Overall Length
1/2 in
Drill Size
13/64 in
Size - Decimal
0.2170 in - 0.2170
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.2170
Measurement System
Fractional Inch
Head Type
No
Drill Bushing Wall Type
Standard Wall
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Code
SP
Rockwell Hardness
RC 60-65

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.