Serrated Press-Fit Drill Bushing (SP)
Mfr # SP268.2187
Zoro # G6617476
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Head Dia.
27/64 in
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 60-65
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP268.2187
Zoro #
G6617476
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
13/64 in
Inside Dia.
13/64 in
Size - Decimal
0.2187 in - 0.2187
Head Height
1/4 in
Outside Dia.
13/32 in
Overall Length
1/2 in
Details
Item
Serrated Press-Fit Drill Bushing (SP)
Head Material
High Speed Steel
Rockwell Hardness
RC 60-65
Head Type
No
Material - Machining
High Speed Steel
Bushing Code
SP
Heat Treatment
Through Hardened
Decimal Equivalent
0.2187
Measurement System
Fractional Inch
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.