Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP268.2340

  • Zoro # G6616198


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Head Type
No
Outside Dia.
13/32 in
Size - Decimal
A - 0.2340
Rockwell Hardness
RC 60-65
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP268.2340
Zoro #
G6616198
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Size - Decimal
A - 0.2340
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Head Dia.
27/64 in
Drill Size
A
Head Height
1/4 in
Inside Dia.
A
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Head Type
No
Item
Serrated Press-Fit Drill Bushing (SP)
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Bushing Code
SP
Material - Machining
High Speed Steel
Decimal Equivalent
0.2340
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Letter

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.