Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP268.2480

  • Zoro # G6617564


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Head Height
1/4 in
Size - Decimal
E - 0.2500
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP268.2480
Zoro #
G6617564
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
1/4 in
Size - Decimal
E - 0.2500
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
E
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
27/64 in
Overall Length
1/2 in
Outside Dia.
13/32 in
Inside Dia.
E

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Measurement System
Letter
Rockwell Hardness
RC 60-65
Bushing Code
SP
Decimal Equivalent
0.2500
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.