Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP268.2520

  • Zoro # G6624144


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Rockwell Hardness
RC 60-65
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Size - Decimal
E - 0.2500
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP268.2520
Zoro #
G6624144
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
E - 0.2500
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Outside Dia.
13/32 in
Inside Dia.
E
Head Height
1/4 in
Drill Size
E
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Rockwell Hardness
RC 60-65
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
No
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Bushing Code
SP
Decimal Equivalent
0.2500
Item
Serrated Press-Fit Drill Bushing (SP)
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.