Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP3212.2441

  • Zoro # G6623864


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Drill Size
6.20 mm
Bushing Head Type
Headless
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3212.2441
Zoro #
G6623864
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
6.20 mm
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Inside Dia.
6.20 mm
Head Height
3/8 in
Head Dia.
33/64 in
Size - Decimal
6.20mm - 0.2441

Details

Item
Serrated Press-Fit Drill Bushing (SP)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Code
SP
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.2441
Measurement System
Metric
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Metric, 6.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.