Serrated Press-Fit Drill Bushing (SP)
Mfr # SP3212.2570
Zoro # G6623812
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
33/64 in
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP3212.2570
Zoro #
G6623812
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
33/64 in
Overall Length
3/4 in
Inside Dia.
F
Size - Decimal
F - 0.2570
Outside Dia.
1/2 in
Drill Size
F
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Height
3/8 in
Details
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Decimal Equivalent
0.2570
Measurement System
Letter
Bushing Code
SP
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.