Serrated Press-Fit Drill Bushing (SP)
Mfr # SP3212.2810
Zoro # G6624196
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
3/8 in
Inside Dia.
K
Head Dia.
33/64 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP3212.2810
Zoro #
G6624196
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
3/8 in
Inside Dia.
K
Head Dia.
33/64 in
Outside Dia.
1/2 in
Size - Decimal
K - 0.2810
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
K
Details
Item
Serrated Press-Fit Drill Bushing (SP)
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.2810
Bushing Code
SP
Drill Bushing Wall Type
Standard Wall
Head Type
No
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Measurement System
Letter
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.