Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP3212.3071

  • Zoro # G6617318


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Outside Dia.
1/2 in
Heat Treatment
Through Hardened
Head Type
No
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3212.3071
Zoro #
G6617318
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
7.80mm - 0.3071
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/4 in
Drill Size
7.80 mm
Head Height
3/8 in
Inside Dia.
7.80 mm
Head Dia.
33/64 in

Details

Heat Treatment
Through Hardened
Head Type
No
Item
Serrated Press-Fit Drill Bushing (SP)
Rockwell Hardness
RC 60-65
Measurement System
Metric
Bushing Head Type
Headless
Decimal Equivalent
0.3071
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Code
SP

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Metric, 7.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.