Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP325.2500

  • Zoro # G6618018


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Head Type
No
Measurement System
Letter
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP325.2500
Zoro #
G6618018
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Height
5/32 in
Inside Dia.
E
Drill Size
E
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
33/64 in
Outside Dia.
1/2 in
Size - Decimal
E - 0.2500

Details

Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Head Type
No
Item
Serrated Press-Fit Drill Bushing (SP)
Measurement System
Letter
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2500
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.