Serrated Press-Fit Drill Bushing (SP)
Mfr # SP325.2610
Zoro # G6623968
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Measurement System
Letter
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Bushing Wall Type
Standard Wall
Drill Size
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP325.2610
Zoro #
G6623968
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
G
Size - Decimal
G - 0.2610
Inside Dia.
G
Head Dia.
33/64 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Height
5/32 in
Outside Dia.
1/2 in
Details
Measurement System
Letter
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Item
Serrated Press-Fit Drill Bushing (SP)
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
SP
Head Material
High Speed Steel
Decimal Equivalent
0.2610
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.