Serrated Press-Fit Drill Bushing (SP)
Mfr # SP326.2500
Zoro # G6617223
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Inside Dia.
E
Head Dia.
33/64 in
Bushing Head Type
Headless
Size - Decimal
E - 0.2500
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP326.2500
Zoro #
G6617223
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
E
Head Dia.
33/64 in
Size - Decimal
E - 0.2500
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
E
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Height
3/16 in
Overall Length
3/8 in
Outside Dia.
1/2 in
Details
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Head Type
No
Material - Machining
High Speed Steel
Bushing Code
SP
Rockwell Hardness
RC 60-65
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2500
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.