Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP326.2610

  • Zoro # G6623758


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Inside Dia.
G
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP326.2610
Zoro #
G6623758
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
G
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Overall Length
3/8 in
Outside Dia.
1/2 in
Head Height
3/16 in
Head Dia.
33/64 in
Drill Size
G
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
G - 0.2610

Details

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Measurement System
Letter
Bushing Code
SP
Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.2610
Head Type
No
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.