Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP328.2570

  • Zoro # G6623898


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.2570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP328.2570
Zoro #
G6623898
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
33/64 in
Drill Size
F
Outside Dia.
1/2 in
Overall Length
1/2 in
Size - Decimal
F - 0.2570
Inside Dia.
F
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/4 in

Details

Rockwell Hardness
RC 60-65
Item
Serrated Press-Fit Drill Bushing (SP)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.2570
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Letter
Bushing Code
SP
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.