Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP4012.3750

  • Zoro # G6624022


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Bushing Code
SP
Outside Dia.
5/8 in
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Drill Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4012.3750
Zoro #
G6624022
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Drill Size
3/8 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
3/8 in - 0.3750
Head Height
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3/8 in
Head Dia.
21/32 in

Details

Bushing Code
SP
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.3750
Item
Serrated Press-Fit Drill Bushing (SP)
Head Type
No
Head Material
High Speed Steel
Bushing Head Type
Headless

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.