Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP4016.3770

  • Zoro # G6618142


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.3770
Bushing Head Type
Headless
Head Dia.
21/32 in
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4016.3770
Zoro #
G6618142
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
21/32 in
Overall Length
1 in
Drill Size
V
Size - Decimal
V - 0.3770
Head Height
1/2 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
V

Details

Decimal Equivalent
0.3770
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Bushing Code
SP
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.