Serrated Press-Fit Drill Bushing (SP)
Mfr # SP406.3750
Zoro # G6617074
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
0.3750
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP406.3750
Zoro #
G6617074
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Inside Dia.
3/8 in
Head Height
3/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
3/8 in
Outside Dia.
5/8 in
Size - Decimal
3/8 in - 0.3750
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
21/32 in
Details
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
0.3750
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Serrated Press-Fit Drill Bushing (SP)
Head Material
High Speed Steel
Rockwell Hardness
RC 60-65
Bushing Code
SP
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.