Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP406.3770

  • Zoro # G6617022


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Letter
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP406.3770
Zoro #
G6617022
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
21/32 in
Head Height
3/16 in
Size - Decimal
V - 0.3770
Inside Dia.
V
Outside Dia.
5/8 in
Drill Size
V

Details

Head Material
High Speed Steel
Measurement System
Letter
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Head Type
No
Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.3770
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.