Serrated Press-Fit Drill Bushing (SP)
Mfr # SP408.3640
Zoro # G6617467
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Head Dia.
21/32 in
Bushing Head Type
Headless
Inside Dia.
23/64 in
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP408.3640
Zoro #
G6617467
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
21/32 in
Inside Dia.
23/64 in
Drill Size
23/64 in
Head Height
1/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Overall Length
1/2 in
Outside Dia.
5/8 in
Size - Decimal
0.3640 in - 0.3640
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Code
SP
Head Material
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.3640
Material - Machining
High Speed Steel
Head Type
No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.