Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP408.3701

  • Zoro # G6616636


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Inside Dia.
23/64 in
Outside Dia.
5/8 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP408.3701
Zoro #
G6616636
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
23/64 in
Outside Dia.
5/8 in
Overall Length
1/2 in
Size - Decimal
0.3700 in - 0.3700
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/4 in
Drill Size
23/64 in
Head Dia.
21/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Head Type
Headless
Decimal Equivalent
0.3700
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Code
SP
Rockwell Hardness
RC 60-65
Head Material
High Speed Steel
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.