Serrated Press-Fit Drill Bushing (SP)
Mfr # SP408.3770
Zoro # G6624056
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
V
Decimal Equivalent
0.3770
Head Dia.
21/32 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP408.3770
Zoro #
G6624056
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
V
Head Dia.
21/32 in
Size - Decimal
V - 0.3770
Head Height
1/4 in
Drill Size
V
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Overall Length
1/2 in
Details
Decimal Equivalent
0.3770
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Item
Serrated Press-Fit Drill Bushing (SP)
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 60-65
Head Type
No
Bushing Code
SP
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.