Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP4816.5000

  • Zoro # G6617923


product price: $7.65
/ea

Key Features

Bushing Code
SP
Drill Bushing Wall Type
Standard Wall
Size - Decimal
1/2 in - 0.5000
Decimal Equivalent
0.5000
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4816.5000
Zoro #
G6617923
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
1/2 in - 0.5000
Outside Dia.
3/4 in
Head Height
1/2 in
Drill Size
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Inside Dia.
1/2 in
Head Dia.
49/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Bushing Code
SP
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5000
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Head Type
Headless
Head Material
High Speed Steel
Head Type
No
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.