Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP488.3860

  • Zoro # G6623846


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.3860
Size - Decimal
W - 0.3860
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP488.3860
Zoro #
G6623846
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
W - 0.3860
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
W
Head Height
1/4 in
Head Dia.
49/64 in
Inside Dia.
W

Details

Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.3860
Item
Serrated Press-Fit Drill Bushing (SP)
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Letter
Head Material
High Speed Steel
Bushing Code
SP

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.