Serrated Press-Fit Drill Bushing (SP)
Mfr # SP488.4060
Zoro # G6623724
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Head Type
No
Outside Dia.
3/4 in
Size - Decimal
0.4060 in - 0.4060
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP488.4060
Zoro #
G6623724
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Size - Decimal
0.4060 in - 0.4060
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Overall Length
1/2 in
Inside Dia.
25/64 in
Drill Size
25/64 in
Head Height
1/4 in
Head Dia.
49/64 in
Details
Head Type
No
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Decimal Equivalent
0.4060
Head Material
High Speed Steel
Bushing Code
SP
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Head Type
Headless
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.