Serrated Press-Fit Drill Bushing (SP)
Mfr # SP5616.5630
Zoro # G6616277
product price: $8.55
/eaKey Features
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Drill Size
9/16 in
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP5616.5630
Zoro #
G6616277
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
29/32 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/2 in
Inside Dia.
9/16 in
Size - Decimal
0.5630 in - 0.5630
Outside Dia.
7/8 in
Overall Length
1 in
Details
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Head Type
No
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.5630
Bushing Code
SP
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.