Serrated Press-Fit Drill Bushing (SP)
Mfr # SP566.5625
Zoro # G6624038
product price: $8.95
/eaKey Features
Decimal Equivalent
0.5625
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Heat Treatment
Through Hardened
Inside Dia.
9/16 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP566.5625
Zoro #
G6624038
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
9/16 in
Size - Decimal
9/16 in - 0.5625
Head Height
3/16 in
Head Dia.
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Drill Size
9/16 in
Outside Dia.
7/8 in
Details
Decimal Equivalent
0.5625
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Bushing Code
SP
Item
Serrated Press-Fit Drill Bushing (SP)
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Type
No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.