Serrated Press-Fit Drill Bushing (SP)
Mfr # SP6416.7500
Zoro # G6624187
product price: $8.89
/eaKey Features
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Type
No
Measurement System
Fractional Inch
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP6416.7500
Zoro #
G6624187
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
3/4 in
Outside Dia.
1 in
Drill Size
3/4 in
Size - Decimal
3/4 in - 0.7500
Head Height
1/2 in
Overall Length
1 in
Head Dia.
1 1/64 in
Details
Head Type
No
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Serrated Press-Fit Drill Bushing (SP)
Rockwell Hardness
RC 60-65
Bushing Code
SP
Bushing Head Type
Headless
Decimal Equivalent
0.7500
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.