Shop BONIDE PRODUCTS
Create Account
273144 1 gal Kleenup High Efficiency Formula Wand Sprayer Weed & Grass Killer
- Mfr # 273144
- Zoro # G404158229
product price:Â
$
60.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 273144
- Zoro #
- G404158229
- UPC #
- 37321007593
- Country of Origin
- United States
Description
Gallon KleenUp's High-Efficiency Concentrate. Formulated to kill weeds, grasses & brush in hours. Provides contact control and kills to the root so weeds don't grow back. One application kills weeds and grasses. With just one quart, you can treat up to 250 sq. ft.
Features- Covers up to 1000 sq ft
- Kills weeds, grasses and brush
- Visible results in hours
- Height: 13 in.
- Length: 15 in.
- Width: 10 in.
- Capacity: 1 gal
- Country of Origin: United States
- Weight: 9.49 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.