6in Turquoise Geometric Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487459
- Zoro # G923438277
product price:Â
$
37.49
/ea
Key Features
Shape
Round
Drainage Holes
No
Capacity
67
Length
6.25 in
Location
Indoor / Outdoor Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487459
- Zoro #
- G923438277
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Planters
- Shape
- Round
- Drainage Holes
- No
- Capacity
- 67
- Location
- Indoor / Outdoor Use
- Material
- Ceramic
- Style
- Contemporary
- Galvanized
- No
- With Wheels
- No
- Pattern
- Geometric
- Assembly Required
- No Assembly Needed
- Self Watering
- No
- Number of Planters Included
- 1
- Commercial Use
- Yes
- Purposeful Distressing Type
- Paint Distressing
- Color
- Turquoise
- Planter Type
- Pot Planter
Dimensions
- Length
- 6.25 in
- Depth
- 6 in
- Width
- 6 in
- Size
- Large
Description
Put your plants where everyone can see them with this 6-inch turquoise geometric ceramic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of ceramic with a decorative geometric pattern, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. This planter is the perfect way to add instant style to your outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 6.25-inch H x 6-inch W x 6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.