330-P Concentrated Poison Ivy and Brush Killer, Liquid, Light Yellow, 1 gal

  • Mfr # 332

  • Zoro # G116298398


product price:  $97.95
/ea
Sold in multiples of 4 for $391.80
Free Shipping & Returns

Key Features

Overall Length
9.75 in
Application Method
Spray
Overall Width
14.5 in
Form
Liquid
Depth (In.)
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332
Zoro #
G116298398
UPC #
37321003328
Country of Origin
United States

Dimensions

Overall Length
9.75 in
Overall Width
14.5 in
Depth (In.)
12.5 in

Details

Application Method
Spray
Form
Liquid
Active Ingredients
Dimethylammonium Salt of 2-Methyl-4 Chlorophenoxyacetic Acid (Amine Salt Mixture of MCPA) Triethylamine Salt of 356-Trichloro-2-Pyridinyloxyacetic Acid (Triclopyr)
Color
Light Yellow
Odor/Scent
Amine
Specific Gravity
1.03-g/cc
Capacity
1 gal
pH Range
4.74
Viscosity
1.75 cPs

Description

This powerful, formulation works on the toughest weed species, yet is harmless to grass. Can also be used to kill tree stumps. You can expect to see results with just one application.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.