
All seasons Organic Horticultural Spray Oil Liquid 32 oz
Mfr # 213
Zoro # G416251161
product price: $21.19
/ea
Sold in multiples of 2 for $42.38
Key Features
Length
2.55 in
Height
4.95 in
Width
11.85 in
For Use With
Rts Products/Applicators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213
Zoro #
G416251161
UPC #
37321002130
Country of Origin
United States
Dimensions
Length
2.55 in
Height
4.95 in
Width
11.85 in
Details
For Use With
Rts Products/Applicators
Item
Insecticides/Repellents
Description
Active Ingredient: Mineral Oil, Odorless: Yes, Organic: Yes, Pest Type: All Insects, Product Form: Liquid, Product Type: Horticultural Spray Oil, Yes, Residual Protection: , Safe for Edibles: Yes, No, Sub Brand: All seasons, Brand Name: Bonide, Container
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.