All seasons Organic Horticultural Spray Oil Liquid 32 oz

  • Mfr # 214

  • Zoro # G716251168


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

For Use With
Rtu Products/Applicators
Length
2.5 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214
Zoro #
G716251168
UPC #
37321002147
Country of Origin
United States

Dimensions

Length
2.5 in
Width
11.5 in
Height
5 in

Details

For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Mineral Oil, Odorless: Yes, Organic: Yes, Pest Type: All Insects, Product Form: Liquid, Product Type: Horticultural Spray Oil, Yes, Residual Protection: , Safe for Edibles: Yes, No, Sub Brand: All seasons, Brand Name: Bonide, Container

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.