All seasons Organic Horticultural Spray Oil Liquid Concentrate 32 oz

  • Mfr # 2116

  • Zoro # G216251170


product price:  $15.45
/ea
Sold in multiples of 2 for $30.90

Key Features

Height
4.9 in
For Use With
Rtu Products/Applicators
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2116
Zoro #
G216251170
UPC #
37321002116
Country of Origin
United States

Dimensions

Height
4.9 in
Width
9.55 in
Length
2.3 in

Details

For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Mineral Oil, Odorless: Yes, Organic: Yes, Pest Type: Crawling/Flying Insects, Product Form: Liquid Concentrate, Product Type: Horticultural Spray Oil, No, Residual Protection: , Safe for Edibles: Yes, No, Sub Brand: All seasons, Brand N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.