Zoro Homepage

Bonide 272 1 Lb Granules Stump-Out

  • Mfr # 272

  • Zoro # G804136551


product price: $32.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272
Zoro #
G804136551
UPC #
037321002727
Country of Origin
China

Description

  • Easy, chemical way to remove stumps
  • No digging or chopping
  • Safe to use
  • Simply apply the non-explosive dry granular chemical to the stump as directed
  • Contains Triclopyr
  • 1 lb
  • Length: 3.25
  • Width: 2.75
  • Height: 7.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.