Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonide 791 10 lbs Eight Above & Below Ground Insect Killer

  • Mfr # 791

  • Zoro # G804117994


product price: $44.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791
Zoro #
G804117994
UPC #
037321007890
Country of Origin
China

Description

Eight insect control. Flower & vegetable soil insect granules. Protects lawns against tick’s, chinch bug, mole cricket, ant, fire ant, flea and grubs. Soil penetrating formula reaches deep below ground. Treats up to 10,000 sq. ft. Use on: lawns, ornamental & flower gardens & vegetables.

Specifications
  • Capacity: 10 lbs
  • Weight: 10.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.