This item is Discontinued.

Bonide Products Bonide Products Inc P-Rot-stop Tomato Blossom Endrot Concentrate 1 Pint 917318

Bonide Products Inc P-Rot-stop Tomato Blossom Endrot Concentrate 1 Pint (Discontinued)

  • Mfr # 917318
  • Zoro # G004115035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917318
Zoro #
G004115035
UPC #
037321001669
Country of Origin
China

Description

ROT-STOP TOMATO BLOSSOM ENDROT CONCENTRATE
  • Nutritional calcium corrects calcium deficiency.
  • Controls blossom end rot on tomatoes and other vegetables.
  • Apply to developing fruit and foliage after periods of heavy rain or rapid growth.

  • UPC : 037321001669
    Size : 1 PINT
    Length : 2
    Width : 4.25
    Height : 6.75
    Product Type : Lawn & Garden Chemicals - Fungicide / Concentrate
    Shipping Dimensions: 2x4.25x6.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.