This item is Discontinued.

Bonide Products Bonide Products Inc P-Spider And Ground Bee Killer 10 Ounce 912099

Bonide Products Inc P-Spider And Ground Bee Killer 10 Ounce (Discontinued)

  • Mfr # 912099
  • Zoro # G204114982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912099
Zoro #
G204114982
UPC #
37321003632
Country of Origin
China

Description

SPIDER AND GROUND BEE KILLER
  • Kills and repels spiders, wasps, hornets, ground bees, ants and more.
  • Helps protect against painful stings and bites.
  • Kills other listed insects as well.
  • Includes snorkel tube applicator for hard to reach areas.
  • Ready to use dust - use indoors and outdoors.
  • Shake to fluff powder.

  • UPC : 037321003632
    Size : 10 OUNCE
    Length : 3
    Width : 3
    Height : 9
    Product Type : Bug & Insect Control - Flys And Insects / Home & Patio Dust - Powder
    Shipping Dimensions: 3x3x9
    This restricted item cannot be shipped to the following states : AK, CA, DC, HI, ND

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.