Zoro Homepage

Brush Beater Brush Killer Concentrate 16 oz

  • Mfr # 330

  • Zoro # G716255906


product price: $16.85
/ea
Sold in multiples of 2 for $33.70

Key Features

For Use On
Weed Control
Length
2.25 in
Width
7 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330
Zoro #
G716255906
UPC #
37321003304
Country of Origin
United States

Dimensions

Length
2.25 in
Width
7 in
Height
4 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Concentrate Bottle, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: Brush Beater, Brand Name: Bonide, Container Size: 16, Coverage Area: , Application Season: Spring, Control Ty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.