Captain Jack Organic Fungicide/Insecticide/Miticide/Nematicide Liquid 32 fl. oz.

  • Mfr # 2009

  • Zoro # G816255899


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Overall Height
8 in
Overall Length
10.65 in
For Use With
Rtu Products/Applicators
Overall Width
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009
Zoro #
G816255899
UPC #
37321020097
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
10.65 in
Overall Width
12.7 in

Details

For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Cold Pressed Neem Oil, Odorless: Yes, Organic: Yes, Pest Type: All Insects, Product Form: Liquid, Product Type: Fungicide/Insecticide/Miticide/Nematicide, Residual Protection: , Safe for Edibles: , Sub Brand: Captain Jack, Brand Name: B

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.