Zoro Homepage

Captain Jack's Lawnweed Brew Weed Killer RTU Liquid 32 oz

  • Mfr # 2610

  • Zoro # G916255881


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Width
11.85 in
For Use On
Weed Control
Length
2.65 in
Height
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610
Zoro #
G916255881
UPC #
37321026105
Country of Origin
United States

Dimensions

Width
11.85 in
Length
2.65 in
Height
4.95 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: Yes, Packaging Type: Trigger Spray Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: No, Sub Brand: Captain Jack's Lawnweed Brew, Brand Name: Bonide, Container Size: 32, Coverage Area: 300, Application Season

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.