Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL WEED LONG SSN RTS 29OZ

  • Mfr # 1302

  • Zoro # G216224495


product price: $31.85
/ea

Key Features

Depth
12.25 in
Width
10.25 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302
Zoro #
G216224495
UPC #
37321013020
Country of Origin
United States

Dimensions

Depth
12.25 in
Width
10.25 in
Length
7.75 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.